Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK50
Mfr # WWG-BPXS-2307
Zoro # G2118916
original price:
$12.19
16% off
new price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-BPXS-2307
- Zoro # G2118916
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 1/8 in |
Fits Shaft Dia. | 1/2 in |
Length | 1-1/8" |
Fits Maximum Shaft Diameter | 1/2 in |
Shank Length | 1 1/8 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Hairpin Clips |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Bridge |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 1/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain (400-M4-CR-PK10)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63666)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0125)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.438 in Shaft Dia (SH-043)
- ZORO SELECT Pin, Stainless Steel A4, 2.8mm dia., PK5 (M55970.032.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100, Finish: zinc (WWG-156-1000-SZ)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- ZORO SELECT 1/8X3/4 PIN COTTER ZINC (12512PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100, Length: 2" (WWG-156-2000-SZ)
- ZORO SELECT Cotter Pin, 4mmDx25mm L, SS A2, PK10 (M51700.040.0025)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- Zoro Select Cotter Pins