Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100
Mfr # WWG-BPXZ-2307
Zoro # G2686196
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Cotter Pin Style Extended Prong
- Basic Material Spring Wire
- Pin Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-BPXZ-2307
- Zoro # G2686196
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1 1/8 in |
Fits Shaft Dia. | 1/2 in |
Length | 1-1/8" |
Fits Maximum Shaft Diameter | 1/2 in |
Shank Length | 1 1/8 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Cotter Pin Style | Extended Prong |
Basic Material | Spring Wire |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Zinc Plated |
Type | Hairpin Clips |
Material | Stainless Steel |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Grade MB |
Manufacturer Location | Globally Sourced |
Pin Type | Bridge |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 1/8 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 10 PK (U51000.037.0300)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (73533)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Plain, 100 PK (02523-PWR)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (U39350.006.0125)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx5/8" L, PK100 (U39351.009.0062)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK50 (WWG-BPS-203)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3" L, PK5 (U39351.037.0300)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100 (WWG-BPS-2102)
- Zoro Select Cotter Pins