Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10
Mfr # 3DYT6
Zoro # G1378632
original price:
$20.99
13% off
new price: $18.15
/pk 10, $1.82/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Carbon Steel
- Pin Dia. 19/64 in
- Fastener Length 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYT6
- Zoro # G1378632
- UPC # 848790055134
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 19/64 in |
Fastener Length | 4 1/16 in |
Length | 4-1/16" |
Fits Shaft Dia. | 7/8 in to 1 in |
Usable Length | 4 in |
Shank Length | 4 in |
Fits Maximum Shaft Diameter | 1 in |
Pin Diameter | 19/64 in |
Fits Minimum Shaft Diameter | 7/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hairpin |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Finish | Zinc Plated |
Type | Hairpin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Product Type | Cotter Pin |
Standards | REACH Compliant, RoHS Compliant |
Manufacturer Location | Made in USA* |
Pin Type | Bridge |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 19/64 in, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 in, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter 1 in, Fits Minimum Shaft Diameter 7/8 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.075.0200)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Steel, Zinc Plated, 1-3/4 in Lg, 18 PK (03493)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-CPP-023)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx4" L, PK5 (U51700.037.0400)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64Dx7/8" L, PK100 (U39351.007.0087)
- SUNBELT Hitch Pin Clip 1.95" x3.45" x0.95" (A-B1SB25)
- Zoro Select Cotter Pins