Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.148"Dx3-5/16" L, PK5
Mfr # 3DYT4
Zoro # G0667344
product price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYT4
- Zoro # G0667344
- UPC # 848790055011
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 9/64 in |
Fastener Length | 3 5/16 in |
Length | 3-5/16" |
Fits Shaft Dia. | 3/4 in to 1 1/8 in |
Shank Length | 3 5/16 in |
Pin Diameter | 9/64 in |
Fits Maximum Shaft Diameter | 1 1/8 in |
Fits Minimum Shaft Diameter | 3/4 in |
Usable Length | 3 5/16 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 9/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 3 5/16 in, Product Type Cotter Pin, Shank Length 3 5/16 in, Fits Maximum Shaft Diameter 1 1/8 in, Fits Minimum Shaft Diameter 3/4 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.019.0062)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBX)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 1/2 in Lg, 500 PK (UDI-1000500-500P)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U51700.012.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK5 (WWG-BPS-229)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A4, PK25 (M55700.010.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10 (WWG-CPP-026)
- Zoro Select Cotter Pins