Shop All Cotter Pins
Zoro Select
Cotter Pin, Hairpin, 0.093Dx2-5/16" L, PK25
Mfr # 3DYT3
Zoro # G2574004
product price: $19.39
/pk 25, $0.78/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hairpin
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DYT3
- Zoro # G2574004
- UPC # 848790054984
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 5/16 in |
Length | 2-5/16" |
Fits Shaft Dia. | 1/4 to 5/8 in |
Fits Maximum Shaft Diameter | 5/8 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/4 in |
Shank Length | 2 5/16 in |
Usable Length | 2 5/16 in |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 5/16 in, Product Type Cotter Pin, Shank Length 2 5/16 in, Fits Maximum Shaft Diameter 5/8 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9429SS)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLB-8SS)
- BSC PREFERRED Steel, 1.5" L, 5 PK (92865A477)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25 (2UJF3)
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U51700.025.0300)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 8PK (60608)
- Zoro Select Cotter Pins