Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5
Mfr # U39350.037.0600
Zoro # G3428251
product price: $6.79
/pk 5, $1.36/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.037.0600
- Zoro # G3428251
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 6 in |
Length | 6" |
Fits Minimum Shaft Diameter | 3/8 in |
Fits Maximum Shaft Diameter | 3/8 in |
Pin Diameter | 3/8 in |
Shank Length | 6 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Material | Steel |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 6 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0037)
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0100)
- ZORO SELECT Woodruff Key, 5/32 x 5/8 in Key Size, 6 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-006)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx3" L, PK5 (U39350.037.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U51700.012.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPS-034)
- ZORO SELECT 3/8X3 1/2 PIN COTTER ZINC (37556PC)
- G.L. HUYETT Cotter Pin, 3/32"Dx2" L, 316 SS, PK50 (WWG-093-2000-80)
- Zoro Select Cotter Pins