Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 3/8"Dx4" L, PK5
Mfr # U39350.037.0400
Zoro # G3428288
product price: $2.19
/pk 5, $0.44/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.037.0400
- Zoro # G3428288
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 4 in |
Length | 4" |
Pin Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 3/8 in |
Fits Maximum Shaft Diameter | 3/8 in |
Shank Length | 4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 50PK (9040182)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 130 PK (B37000.125.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx2" L, PK5 (U39350.037.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0025)
- ZORO SELECT Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10 (3DYT6)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- Zoro Select Cotter Pins