Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5
Mfr # 2UHW3
Zoro # G1951686
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 1/2 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UHW3
- Zoro # G1951686
- UPC # 848790057060
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 6 in |
Length | 6" |
Shank Length | 6 in |
Usable Length | 6 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 6 in, Product Type Cotter Pin, Shank Length 6 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA51)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK (05205S-PWR)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03289)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 5 PK (U55000.050.0375)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (2UHV8)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK5 (2UHV6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4-1/2" L, PK25 (U39350.025.0450)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1/2" L, PK1000 (2UHK3)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 COTTER PIN (A0560080200)
- Zoro Select Cotter Pins