Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2
Mfr # 2UHZ2
Zoro # G2898052
product price: $18.55
/pk 2, $9.28/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHZ2
- Zoro # G2898052
- UPC # 848790057015
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 4 in |
Length | 4" |
Usable Length | 4 in |
Shank Length | 4 in |
Pin Diameter | 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Stainless Steel |
Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 4 in, Product Type Cotter Pin, Shank Length 4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length, 50 PK (U07001.025.0225)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (N04104.062.0125)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0050)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK2 (2UHZ1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-CPP-023)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A4, PK5 (M55700.080.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50 (2UHV1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK50 (WWG-CPP-016)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx5/8" L, PK100 (U39350.012.0062)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- Zoro Select Cotter Pins