Shop All Cotter Pins
Zoro Select
Cotter Pin, Extended Prong, 1/2"Dx3" L, PK2
Mfr # 2UHZ1
Zoro # G0502345
product price: $21.55
/pk 2, $10.78/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHZ1
- Zoro # G0502345
- UPC # 848790056988
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 3 in |
Length | 3" |
Shank Length | 3 in |
Pin Diameter | 1/2 in |
Usable Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Material | Stainless Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material Grade/Class | 18-8 |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel 5/16 in. Fender Washer 4 pk, 10PK (6702)
- MIDWEST FASTENER 6mm-1.0 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62513)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 10 PK (39577)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2 (2UHZ2)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx4" L, PK25 (U39351.025.0400)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-9/16" L, PK25 (WWG-BPS6-224)
- ZORO SELECT 1/8X4 PIN COTTER ZINC (12564PC)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-CPHZ-039-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1/2" L, PK100 (U39350.007.0050)
- Zoro Select Cotter Pins