Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100
Mfr # 2UJC1
Zoro # G0278196
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 7/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJC1
- Zoro # G0278196
- UPC # 848790055899
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 7/64 in |
Fastener Length | 1 in |
Length | 1" |
Pin Diameter | 7/64 in |
Usable Length | 1 in |
Shank Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Material | Brass |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Type | Extended Prong |
Finish | Plain |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (SH-62SS)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPP-004)
- ZORO SELECT Cotter Pin, 1mmDx12mm L, SS A2, PK25 (M51700.010.0012)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/16" L, PK100 (WWG-BPS-232)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U51700.012.0350)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A4, PK10 (M55700.032.0016)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- Zoro Select Cotter Pins