Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/64"Dx5/8" L, PK100
Mfr # U51700.007.0062
Zoro # G3427140
original price:
$9.20
63% off
new price: $3.35
/pk 100, $0.03/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51700.007.0062
- Zoro # G3427140
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 5/8 in |
Length | 5/8" |
Pin Diameter | 5/64 in |
Usable Length | 5/8 in |
Shank Length | 5/8 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5/8 in, Product Type Cotter Pin, Shank Length 5/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-B7)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 25 PK (05550-PWR)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.050.0250)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (N01200.112.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-1/2" L, PK100 (U51700.007.0150)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8"Dx3/4" L, PK100 (WWG-CPHZ-020)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPP-014)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U51700.006.0100)
- VESTIL Cotter Pin, 1/8 x 1-1/2 In. (65078)
- Zoro Select Cotter Pins