Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100
Mfr # U39350.007.0075
Zoro # G3429225
product price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.007.0075
- Zoro # G3429225
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Shank Length | 3/4 in |
Pin Diameter | 5/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Material | Steel |
Item | Cotter Pin |
Finish | Zinc Plated |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01002403.PL.DAR)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 17/32 in H, 50 PK (DNI031P5-050BX)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DE-3.2ST PA)
- ZORO SELECT Pin, Steel, 5mm dia., PK5 (M39610.060.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U51700.025.0350)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0020)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, Steel, PK50 (M39350.032.0016)
- Zoro Select Cotter Pins