Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100
Mfr # U51700.007.0200
Zoro # G3427089
product price: $6.75
/pk 100, $0.07/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51700.007.0200
- Zoro # G3427089
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 2 in |
Length | 2" |
Fits Minimum Shaft Diameter | 1/8 in |
Usable Length | 2 in |
Shank Length | 2 in |
Pin Diameter | 5/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0076)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07150.060.0060)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0003)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-1/2" L, PK100 (U51700.007.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx5/8" L, PK100 (U51700.007.0062)
- ZORO SELECT Cotter Pin, Hairpin, 1/4"Dx4" L, 18-8 SS (WWG-BPS-219)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U51700.006.0200)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100 (M39350.025.0032)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- Zoro Select Cotter Pins