Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50
Mfr # U39350.015.0300
Zoro # G3428769
product price: $4.45
/pk 50, $0.09/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.015.0300
- Zoro # G3428769
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 3 in |
Length | 3" |
Shank Length | 3 in |
Pin Diameter | 5/32 in |
Fits Maximum Shaft Diameter | 5/32 in |
Fits Minimum Shaft Diameter | 5/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 5/32 in, Fits Minimum Shaft Diameter 5/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1/2 in L, 100 PK (1408CH316)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 100 PK (TAC1220.1-100)
- ZORO SELECT #10-24 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0075)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50 (U39350.015.0350)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50 (U39350.015.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx4" L, PK50 (U39350.015.0400)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- Zoro Select Cotter Pins