Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx2" L, PK50
Mfr # 2UJD8
Zoro # G0964372
product price: $37.75
/pk 50, $0.76/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 5/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJD8
- Zoro # G0964372
- UPC # 848790056261
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 5/32 in |
Shank Length | 2 in |
Usable Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Plain |
Material | Brass |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- ZORO SELECT M6-1.00 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0040)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1071SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74353)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK50 (3DZL4)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50 (2UJD5)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A4, PK25 (M55700.020.0025)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U51700.015.0300)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx2-1/2" L, PK50 (WWG-CPHZ-033)
- Zoro Select Cotter Pins