Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100
Mfr # WWG-CPS-033
Zoro # G1371745
original price:
$18.99
new price: $18.89
/pk 100, $0.19/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-033
- Zoro # G1371745
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 in |
Length | 2" |
Shank Length | 2 13/64 in |
Pin Diameter | 5/32 in |
Usable Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.76 |
Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 13/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51566.019.0087)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (79048)
- FASTENMASTER Wood Screw, #10, 2-1/2 in, Hex Drive, 500 PK (FMTLOK212-500)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50 (U39350.015.0350)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U39350.015.0150)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32"Dx1" L, PK100 (U39351.009.0100)
- ZORO SELECT 5/16X2 1/4 PIN COTTER ZINC (31236PC)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- Zoro Select Cotter Pins