Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50
Mfr # 2UJD5
Zoro # G1535046
product price: $17.79
/pk 50, $0.36/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 5/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJD5
- Zoro # G1535046
- UPC # 848790056193
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 in |
Length | 1" |
Pin Diameter | 5/32 in |
Usable Length | 1 in |
Shank Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Plain |
Material | Brass |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0250)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 100 PK (1891PK)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK50 (2UJD8)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK50 (3DZL4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-1/2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS6-227)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK250 (WWG-312-2000-LZ)
- A & I PRODUCTS Cotter Pin Pack 1" x4" x8" (A-VLF3602)
- Zoro Select Cotter Pins