Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100
Mfr # WWG-CPS-031
Zoro # G3147776
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-031
- Zoro # G3147776
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 in |
Length | 1" |
Usable Length | 1 in |
Pin Diameter | 5/32 in |
Shank Length | 1 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.74 |
Type | Extended Prong |
Material | Stainless Steel |
Item | Cotter Pin |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 3/32 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-1/2in, Pln, PK25 (U39100.025.0250)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body (IBI-0414-GI)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.688 in L, Steel, 25 PK (U69135.031.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100, Pin Dia.: 1/8 in (WWG-CPS-026)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A4, PK25 (M55700.010.0010)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-187-1500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (WWG-CPS-021)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx7/8" L, PK100 (U39350.012.0087)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- Zoro Select Cotter Pins