Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10
Mfr # U39350.031.0600
Zoro # G3428358
original price:
$23.42
40% off
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39350.031.0600
- Zoro # G3428358
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 6 in |
Length | 6" |
Shank Length | 6 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Extended Prong |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 6 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body, 500 PK (U33600.012.0043)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 5-1/4" L, Carbon Steel Zinc Plated, 25 PK (05033S-PWR)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36334)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx3-1/2" L, PK10 (U39350.031.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10 (U39350.031.0500)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UJC1)
- ZORO SELECT 1/8X2 PIN COTTER ZINC (12532PC)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (WWG-BPS6-217)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- Zoro Select Cotter Pins