Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx5" L, PK50
Mfr # 2UHV1
Zoro # G1791255
product price: $31.75
/pk 50, $0.64/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 5/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHV1
- Zoro # G1791255
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5 in |
Length | 5" |
Usable Length | 5 in |
Pin Diameter | 5/16 in |
Shank Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Extended Prong |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/2 in Sq, 2 PK (34288)
- TEI FASTNERS Not Graded, M5 Hex Head Cap Screw, Plain Nylon, 20 mm L, 25 PK (NYM508-20HH-UF01)
- MIDWEST FASTENER #6 Dia., Steel, 10 PK (930627)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK50 (2UHU4)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U51700.009.0175)
- ZORO SELECT Cotter Pin, Retaining, Ext. Prong, PK3800 (B39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50 (WWG-BP-2107)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- MIDWEST FASTENER 5/32" x 1-1/4" 18-8 Stainless Steel Cotter Pins 15PK (74822)
- Zoro Select Cotter Pins