Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10
Mfr # U39350.031.0500
Zoro # G3428367
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.031.0500
- Zoro # G3428367
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5 in |
Length | 5" |
Shank Length | 5 in |
Fits Minimum Shaft Diameter | 5/16 in |
Fits Maximum Shaft Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 5 in, Fits Maximum Shaft Diameter 5/16 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- DFS Security Anchor Long Lag Shield, 3/8" Dia, 2-3/8" L, 100 PK (38238FS)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10 (U39350.031.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U39350.031.0400)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-1/4 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (WWG-BPS-206)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK50 (2UJD3)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0200)
- MIDWEST FASTENER 3/32" x 3/4" Zinc Plated Steel Cotter Pins 150PK (62103)
- Zoro Select Cotter Pins