Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx5" L, PK10
Mfr # 3DZK6
Zoro # G0919021
product price: $30.99
/pk 10, $3.10/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZK6
- Zoro # G0919021
- UPC # 848790056803
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 5 in |
Length | 5" |
Pin Diameter | 5/16 in |
Usable Length | 5 in |
Shank Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Finish | Plain |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Material Grade/Class | 18-8 |
Standards | REACH Compliant, RoHS Compliant |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Fender Washers 1/4X1-1/4" 3/64" T, Fits Bolt Size #14 Zinc Plated Finish (148PK50)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 110 mm, Steel, Plain, 10 PK (M21520.240.0080)
- GRIP-RITE Wood Screw, #10, 3-1/2 in, Zinc Yellow Flat Head Torx Drive, 43 PK (312GCS1)
- HILLMAN 100Pk 1/4" Galv Washer (811070)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK10 (U55700.018.0100)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK50 (WWG-BPS-217)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U51700.025.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1/2" L, PK1000 (2UHL6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U51700.025.0125)
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-3/4" L, PK100 (U39350.007.0175)
- Zoro Select Cotter Pins