Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10
Mfr # U39350.031.0300
Zoro # G3428400
product price: $3.45
/pk 10, $0.35/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.031.0300
- Zoro # G3428400
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 3 in |
Length | 3" |
Fits Minimum Shaft Diameter | 5/16 in |
Shank Length | 3 in |
Pin Diameter | 5/16 in |
Fits Maximum Shaft Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Type | Extended Prong |
Material | Steel |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 5/16 in, Fits Minimum Shaft Diameter 5/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12320.019.0002)
- ZORO SELECT Carriage Bolt, 5/16-18x1 3/4L, Pk100 (U08305.031.0175)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK (06861)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10 (U39350.031.0450)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK250 (WWG-312-2000-LZ)
- ZORO SELECT Cotter Pin, 5mmDx40mm L, SS A2, PK5 (M51700.050.0040)
- ILC Replacement for Ezgo / Cushman / Textron Cotter PIN FOR Electric TXT Freedom 2015 Golf Cart (COTTER PIN FOR ELECTRIC TXT FREEDOM 2015 GOLF CAR)
- Zoro Select Cotter Pins