Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 5/16"Dx2" L, PK50
Mfr # WWG-312-2000-SZ
Zoro # G1349896
product price: $7.99
/pk 50, $0.16/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-312-2000-SZ
- Zoro # G1349896
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 in |
Length | 2" |
Usable Length | 2 in |
Pin Diameter | 5/16 in |
Shank Length | 2 13/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.48 |
Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 13/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Spherical Washer, Fits Bolt Size M14 Steel Case Hard, Black Ox Finish (Z9528M)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07470.160.0060)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 100 PK (M01210.040.0008)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x1 In L, PK25 (WWG-CLP-164)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR5)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx2-1/2" L, PK100 (U39350.010.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U51700.025.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (U39350.012.0075)
- MCGUIRE Cotter Pins, 1/2"Dia X 7 7/8" Pin W/Cott (522-589)
- Zoro Select Cotter Pins