Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10
Mfr # 3DZL1
Zoro # G2534515
product price: $34.49
/pk 10, $3.45/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZL1
- Zoro # G2534515
- UPC # 848790056926
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 5 in |
Length | 5" |
Pin Diameter | 3/8 in |
Shank Length | 5 in |
Usable Length | 5 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Material | Stainless Steel |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Plain |
Type | Extended Prong |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Standards | REACH Compliant, RoHS Compliant |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Product Type Cotter Pin, Shank Length 5 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 1/4"-20, Steel, Zinc Plated, 1/4 in Barrel Ht, 9 PK (60898)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0200)
- LOCOLOC 3/16" x 7/16" Locoloc Clevis Pin, Stainless Steel (PI1-3)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-1/2" L, PK100 (U51700.007.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U51700.009.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-CPP-020)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK25 (2UJN9)
- ZORO SELECT Cotter Pin, 5mmDx40mm L, SS A2, PK5 (M51700.050.0040)
- ZORO SELECT .093X2 1/2 HITCH PIN CLIPS ZINC (09340PH)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- Zoro Select Cotter Pins