Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx4-1/2" L, PK5
Mfr # U39350.037.0450
Zoro # G3428279
product price: $14.65
/pk 5, $2.93/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.037.0450
- Zoro # G3428279
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 4 1/2 in |
Length | 4-1/2" |
Shank Length | 4 1/2 in |
Pin Diameter | 3/8 in |
Usable Length | 4 1/2 in |
Fits Minimum Shaft Diameter | 13/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Item | Cotter Pin |
Finish | Zinc Plated |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 1/2 in, Product Type Cotter Pin, Shank Length 4 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 13/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (158GCS10BK)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.011.0037)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.375 in Shaft Dia (RE-037-ZD)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x12)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25 (U39350.025.0275)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (WWG-156-1500-SZ)
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U51700.018.0400)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2 (2UHZ2)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- Zoro Select Cotter Pins