Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25
Mfr # WWG-CPP-023
Zoro # G4557061
original price:
$11.79
5% off
new price: $11.19
/pk 25, $0.45/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-023
- Zoro # G4557061
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 3 in |
Length | 3" |
Shank Length | 3 in |
Pin Diameter | 3/8 in |
Usable Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Material | Steel |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | 1008 |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.075.0300)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Nylon, 2 in L (A8010200232)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length (packaged pair of 66053) (66054)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-CPP-022)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25 (WWG-CPP-024)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXZ-2304)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK250 (WWG-156-2500-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 1/8Dx2-1/2" L, PK50 (WWG-CPHZ-026)
- ZORO SELECT Pin, Steel, 6mm dia., PK5 (M39610.070.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-187-2000-LZ)
- Zoro Select Cotter Pins