Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25
Mfr # WWG-CPP-024
Zoro # G4560771
product price: $10.39
/pk 25, $0.42/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-024
- Zoro # G4560771
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Usable Length | 3 1/2 in |
Pin Diameter | 3/8 in |
Shank Length | 3 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Material | Steel |
Item | Cotter Pin |
Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 3 1/2 in, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- KOHLER Screw Shd Thd Frm M6X1X26 (20 086 06-S)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25 (WWG-CPP-023)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-CPP-022)
- ZORO SELECT 3/8X3 1/2 PIN COTTER ZINC (37556PC)
- ZORO SELECT Cotter Pin, 3.5mmDx40mm L, Steel, PK50 (M39350.035.0040)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx2-3/4" L, PK25 (2UJP4)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A4, PK25 (M55700.010.0010)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U51700.012.0225)
- Zoro Select Cotter Pins