Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5
Mfr # U39350.037.0250
Zoro # G3428315
product price: $0.80
/pk 5, $0.16/ea
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.037.0250
- Zoro # G3428315
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Fits Maximum Shaft Diameter | 3/8 in |
Fits Minimum Shaft Diameter | 3/8 in |
Pin Diameter | 3/8 in |
Shank Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Item | Cotter Pin |
Type | Extended Prong |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 3/8 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE79)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK5 (U39350.037.0350)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (U39350.037.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U39350.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U51700.025.0300)
- Zoro Select Cotter Pins