Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK2
Mfr # 3DZH4
Zoro # G2010705
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZH4
- Zoro # G2010705
- UPC # 848790056834
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/8 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Usable Length | 2 1/2 in |
Shank Length | 2 1/2 in |
Pin Diameter | 3/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Extended Prong |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Standards | REACH Compliant, RoHS Compliant |
Product Type | Cotter Pin |
Material Grade/Class | 316 |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Maze 2.5 in. Masonry Heat Treated Carbon Steel Nail Flat Head 5 lb (H59S530)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.160.0160)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK (M07000.300.0130)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPS-023)
- ZORO SELECT Cotter Pin, 6.3mmDx25mm L, SS A2, PK5 (M51700.063.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPP-008)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (WWG-BPXZ-2303)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U51700.012.0225)
- ZORO SELECT 1/2X6 PIN COTTER ZINC (50096PC)
- Zoro Select Cotter Pins