Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100
Mfr # 2UHX7
Zoro # G1300677
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UHX7
- Zoro # G1300677
- UPC # 848790055530
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/64 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Usable Length | 3/4 in |
Pin Diameter | 3/64 in |
Shank Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material Grade/Class | 18-8 |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/64 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0002)
- ZORO SELECT Fully Threaded Rod, 1"-14, 12 in, Steel, Grade 2, Plain Finish (11157)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16976)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx31/32" L, PK25 (2UJK9)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U51700.012.0225)
- MIDWEST FASTENER 7/16" to 1/2" x .120" Zinc Plated Steel BowTie Cotter Pins 10PK (932325)
- Zoro Select Cotter Pins