Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100
Mfr # U39350.009.0087
Zoro # G3429137
product price: $2.25
/pk 100, $0.02/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.009.0087
- Zoro # G3429137
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 7/8 in |
Length | 7/8" |
Usable Length | 7/8 in |
Pin Diameter | 3/32 in |
Shank Length | 7/8 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 7/8 in, Product Type Cotter Pin, Shank Length 7/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain (U16000.043.0137)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 25 mm Shaft Dia (DSH-25SA)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10103HPT)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01103)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx1" L, PK100 (U39351.010.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- MIDWEST FASTENER 2.5mm x 20mm Zinc Plated Steel Metric Cotter Pins 50PK (32204)
- Zoro Select Cotter Pins