Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100
Mfr # WWG-CPP-001
Zoro # G4569214
original price:
$4.05
6% off
new price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-001
- Zoro # G4569214
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Pin Diameter | 3/32 in |
Shank Length | 3/4 in |
Usable Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Material | Steel |
Type | Extended Prong |
Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.363 in Insert Dia., 0.321 in Tapered End Dia., Brass, 50 PK (DV-428-TH-PK50)
- MIDWEST FASTENER Blind Rivet, Flat Head, 5/32 in Dia., 1 in L, Plastic Body, 8 PK (37721)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (WWG-CPP-002)
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- ZORO SELECT 5/16X2 1/2 PIN COTTER ZINC (31240PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (WWG-CPS-020)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- Zoro Select Cotter Pins