Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100
Mfr # U51700.009.0075
Zoro # G3427055
product price: $4.65
/pk 100, $0.05/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51700.009.0075
- Zoro # G3427055
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Shank Length | 3/4 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/8 in |
Usable Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Vertex M12 X 1.75 32mm Long Coupling Nut (3903-1314)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91420)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 5/16 in Sq, 10 PK (WWG-30023)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- ZORO SELECT Cotter Pin, 5mmDx32mm L, SS A4, PK5 (M55700.050.0032)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10 (U51700.031.0250)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-2000-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25 (2UJF3)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U39350.031.0175)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (WWG-156-1500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx6" L, PK25 (2UHV5)
- Zoro Select Cotter Pins