Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx3" L, PK100
Mfr # U39350.009.0300
Zoro # G3429067
product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.009.0300
- Zoro # G3429067
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3 in |
Length | 3" |
Fits Minimum Shaft Diameter | 1/8 in |
Usable Length | 3 in |
Pin Diameter | 3/32 in |
Shank Length | 3 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- ZORO SELECT Lag Screw, 3/8 in, 1-1/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3720LB)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 7 in L (U51000.125.0700)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100 (U39350.009.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A4, PK5 (M55700.100.0063)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- Zoro Select Cotter Pins