Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100
Mfr # WWG-CPS-022
Zoro # G0334083
original price:
$5.89
10% off
new price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-022
- Zoro # G0334083
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Pin Diameter | 3/32 in |
Usable Length | 1/2 in |
Shank Length | 35/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Extended Prong |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.65 |
Finish | Plain |
Item | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 35/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01300.025.0001)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71562)
- MILWAUKEE TOOL Flange Nut, 5/8 (44-40-7100)
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHX6)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx3" L, PK100 (U39351.010.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK50 (WWG-250-4000-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx6" L, PK5 (U39351.037.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3" L, PK10 (2UJP5)
- Zoro Select Cotter Pins