Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100
Mfr # U51700.009.0050
Zoro # G3427070
product price: $4.35
/pk 100, $0.04/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51700.009.0050
- Zoro # G3427070
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Pin Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Extended Prong |
Finish | Plain |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 10 PK (53198)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (SC22050160-14-100P1)
- STANLEY Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK (STHT71834)
- ZORO SELECT Cotter Pin, 5mmDx40mm L, SS A2, PK5 (M51700.050.0040)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPS-038)
- ZORO SELECT Cotter Pin, 4mmDx80mm L, Steel, PK50 (M39350.040.0080)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx3/4" L, PK50 (U39351.018.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-375-2500-SZ)
- Zoro Select Cotter Pins