Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100
Mfr # U39350.009.0100
Zoro # G3429128
original price:
$5.33
27% off
new price: $3.85
/pk 100, $0.04/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.009.0100
- Zoro # G3429128
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 1 in |
Length | 1" |
Fits Maximum Shaft Diameter | 3/32 in |
Fits Minimum Shaft Diameter | 3/32 in |
Shank Length | 1 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 3/32 in, Fits Minimum Shaft Diameter 3/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.080.0018)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04360.037.0275)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04211.050.0300)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x3/16, PK100 (U07890.016.0018)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx5/8" L, PK100 (U39350.009.0062)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25 (WWG-BPS-214)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx19/32" L, PK50 (WWG-BPS-221)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U39350.009.0250)
- Zoro Select Cotter Pins