Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250
Mfr # WWG-187-3000-SZ
Zoro # G2504275
product price: $31.29
/pk 250, $0.13/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-187-3000-SZ
- Zoro # G2504275
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 in |
Length | 3" |
Usable Length | 3 in |
Pin Diameter | 3/16 in |
Shank Length | 3 19/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Type | Extended Prong |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.32 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 19/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- ZORO SELECT Barrel Bolt, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL8)
- PRIME-LINE Wood Screw, Flat Head, Square Drive #6 X 1in Zinc Plated Steel 50PK (9201701)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (36256)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100 (WWG-BPXZ-2307)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U39350.009.0087)
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- Zoro Select Cotter Pins