Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50
Mfr # WWG-CPS-038
Zoro # G0331947
product price: $17.29
/pk 50, $0.35/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-038
- Zoro # G0331947
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2" |
Shank Length | 2 13/64 in |
Usable Length | 2 in |
Pin Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.81 |
Type | Extended Prong |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 13/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.100.0500)
- RECOIL Pro Series Recoil Kit, UNC, 5/16-18, 12 pcs (33056)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U01200.037.0325)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT 1/4X3 1/2 PIN COTTER ZINC (25056PC)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0040)
- ZORO SELECT Cotter Pin, 1.6mmDx25mm L, Steel, PK50 (M39350.016.0025)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx5" L, PK5 (U39350.037.0500)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U51700.025.0500)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- Zoro Select Cotter Pins