Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50
Mfr # U39350.018.0200
Zoro # G3428680
product price: $4.39
/pk 50, $0.09/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.018.0200
- Zoro # G3428680
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2" |
Fits Minimum Shaft Diameter | 3/16 in |
Fits Maximum Shaft Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Shank Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter 3/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 316 Stainless Steel Split Lock Washer for M24 Socket Head Screws 25.5 mm ID 35.9 mm OD (94241A640)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (N04104.075.0325)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (U39350.018.0175)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (U39350.018.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Pin, Stainless Steel A4, 4.5mm dia., PK5 (M55970.050.0001)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-3/4" L, PK100 (U51700.012.0175)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/4" L, PK50 (U51700.018.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- Zoro Select Cotter Pins