Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250
Mfr # WWG-187-2000-SZ
Zoro # G0850044
original price:
$27.29
14% off
new price: $23.39
/pk 250, $0.09/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-187-2000-SZ
- Zoro # G0850044
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 2 in |
Length | 2" |
Pin Diameter | 3/16 in |
Shank Length | 2 13/64 in |
Usable Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.30 |
Material | Steel |
Item | Cotter Pin |
Type | Extended Prong |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | 1008 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 2 in, Product Type Cotter Pin, Shank Length 2 13/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51730.013.0001)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- ZORO SELECT Thread Cutting Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (U27101.025.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK250 (WWG-187-3000-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250 (WWG-187-1500-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK250 (WWG-187-2500-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U51700.018.0150)
- ZORO SELECT Cotter Pin, HammLock, 1/4"Dx1-1/4" L, PK100 (WWG-CPHZ-042)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A4, PK5 (M55700.080.0040)
- Zoro Select Cotter Pins