Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx1" L, PK500
Mfr # WWG-187-1000-SZ
Zoro # G2692523
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-187-1000-SZ
- Zoro # G2692523
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 in |
Length | 1" |
Usable Length | 1 in |
Shank Length | 1 3/32 in |
Pin Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.28 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 3/32 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (71402)
- ZORO SELECT Thread Cutting Screw, #10 x 3 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 800 PK (1056DTF17Y)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U39350.006.0250)
- ZORO SELECT 3/32X1/2 PIN COTTER ZINC (09408PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125 (2UHT7)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/32" L, PK25 (2UJL3)
- ZORO SELECT 1/4X3 PIN COTTER ZINC (25048PC)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A2, PK5 (M51700.080.0040)
- MIDWEST FASTENER 3/4" x .148" Zinc Plated Steel BowTie Cotter Pins 4PK (932331)
- Zoro Select Cotter Pins