Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100
Mfr # WWG-CPP-012
Zoro # G4631383
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-012
- Zoro # G4631383
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 in |
Length | 1" |
Pin Diameter | 3/16 in |
Shank Length | 1 in |
Usable Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Type | Extended Prong |
Material | Steel |
Item | Cotter Pin |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 25 PK (P4225SP)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (U39351.007.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (WWG-CPHZ-030-SZ)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK500 (WWG-156-1500-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK5 (2UHV8)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- ZORO SELECT Cotter Pin, 2mmDx10mm L, SS A2, PK25 (M51700.020.0010)
- Zoro Select Cotter Pins