Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK1000
Mfr # WWG-125-0750-LZ
Zoro # G2732335
product price: $17.25
/pk 1000, $0.02/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-125-0750-LZ
- Zoro # G2732335
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Shank Length | 53/64 in |
Usable Length | 3/4 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.4 |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Product Type | Cotter Pin |
Material Grade/Class | 1008 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 53/64 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Yellow Zinc, 12 mm Ht, 50 PK (M12350.120.0001)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 7 in, Steel, Black Oxide, 2 PK (40512)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Pan Head Slotted Drive, 30 PK (62381)
- HERITAGE Hitch Pin Round Handle, 1-1/2"x8", Chain (HPL-1500-8000R)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK1000 (WWG-125-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK2 (3DZH4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK500 (WWG-125-2000-LZ)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0040)
- G.L. HUYETT Cotter Pin, 1/8"Dx2" L, 316 SS, PK25 (WWG-125-2000-80)
- Zoro Select Cotter Pins