Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100
Mfr # WWG-CPP-004
Zoro # G4611941
product price: $4.45
/pk 100, $0.04/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-004
- Zoro # G4611941
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Usable Length | 3/4 in |
Shank Length | 3/4 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Finish | Plain |
Item | Cotter Pin |
Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.087.1000)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07410.050.0150)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100 (WWG-CPP-006)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100 (WWG-CPP-005)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U55700.006.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-1/2" L, PK5 (U51700.037.0150)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A4, PK25 (M55700.010.0010)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx2-1/2" L, PK50 (WWG-CPHZ-046)
- Zoro Select Cotter Pins