Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100
Mfr # U39350.012.0300
Zoro # G2530407
original price:
$9.85
14% off
new price: $8.45
/pk 100, $0.08/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.012.0300
- Zoro # G2530407
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 3 in |
Length | 3" |
Fits Minimum Shaft Diameter | 1/8 in |
Shank Length | 3 in |
Pin Diameter | 1/8 in |
Fits Maximum Shaft Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0125)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK (5MA78)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07150.025.0250)
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6440100020LH)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.012.0100)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (U39350.012.0150)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U51700.006.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- DISCO Zinc Finish Cotter Pins 1/16X2" Hammerlock Type PK200 (4067PK)
- Zoro Select Cotter Pins