Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/8"Dx1" L, PK25
Mfr # U55700.012.0100
Zoro # G3426188
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 316
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55700.012.0100
- Zoro # G3426188
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Length | 1" |
Pin Diameter | 1/8 in |
Shank Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 1 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L550TFE10R20N)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (32423)
- ZORO SELECT Lag Screw, 1/2 in, 7 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0700)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25 (WWG-BPS-214)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx7/8" L, PK100 (U51700.009.0087)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/2" L, PK100 (WWG-BPXZ-2308)
- ZORO SELECT 5/32X2 1/4 PIN COTTER ZINC (15636PC)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 100PK (04043)
- Zoro Select Cotter Pins