Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/8"Dx1" L, PK1000
Mfr # WWG-125-1000-LZ
Zoro # G0372793
original price:
$24.89
26% off
new price: $18.19
/pk 1000, $0.02/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-125-1000-LZ
- Zoro # G0372793
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Length | 1" |
Shank Length | 1 3/32 in |
Pin Diameter | 1/8 in |
Usable Length | 1 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Extended Prong |
Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.5 |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Material Grade/Class | 1008 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 1 in, Product Type Cotter Pin, Shank Length 1 3/32 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 20PK (60604)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK (76047)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK1000 (WWG-125-1250-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK1000 (WWG-125-0750-LZ)
- ZORO SELECT 1/8X1 1/4 PIN COTTER ZINC (12520PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- MIDWEST FASTENER 3/32" x 2" Zinc Plated Steel Cotter Pins 50PK (930211)
- Zoro Select Cotter Pins